
Price: $104.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
10' x 10' Light Duty Industrial Drain Tarp - PC-1010
This 12 mil, lightweight, 3-ply, woven, reinforced, waterproof laminated polyethylene tarp is prefinished with D-rings in the corners to suspend from ceiling. Center drain connects to any standard garden hose (hose not included).
This 12 mil, lightweight, 3-ply, woven, reinforced, waterproof laminated polyethylene tarp is prefinished with D-rings in the corners to suspend from ceiling. Center drain connects to any standard garden hose (hose not included).
Weights & Dimensions
- Fabric Weight per Square Yard 6 oz.
- Thickness 12 mil
- Size 10 x 10 ft
- Weight 4.75 lbs (2.16 kg)
Product Details
- Package Quantity 1
- Brand Harpster of Philipsburg
- Material Woven Polyethylene
- Fabric Weave Count 3-Poly Woven
- Manufacturers Part Number PC-1010
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

10' x 10' Light Duty Industrial Drain Tarp - PC-1010
$104.95
- Product Information
- Customer Review
- Product Q&A
- Accessories