This 10 ft. x 10 ft. White Translucent Rain Diverter Tarp is Waterproof, Fire Retardant and made with polyester rip-stop string reinforced laminated vinyl and is 14 oz square yard. Prefinished with D-rings in the (4) corners to suspend the tarp, and a center drain that connects to any standard garden hose.
10' x 10' Heavy Duty Industrial Drain Tarp - VN-1010
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Fabric Weight per Square Yard | 14 oz. |
| Size | 10 x 10 ft |
Product Details
| Type | Drain Tarp |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | VN-1010 |
| Brand | Harpster of Philipsburg |