Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Morse

Model # :WBB806689

MPN #: 1-305-E1

Morse® 1 to 5 Gallon 1 Can Tumbler 1-305-E1 - Explosion-Proof 1-Ph Motor - 100 Lb. per Can Cap.

Product Description
Morse® PailPRO™ 1 To 5-Gallon Can Tumbler for 1 Can - Explosion-Proof 1-Phase Motor - Capacity: 100 Lbs.

Morse® PailPRO™ Can Tumbler provides aggressive corner-over-corner mixing action. Mix products inside your sealed cans or pails with this can rotator to reduce hazards and save clean-up. Use your pail and can mixer to blend the contents of closed 1 to 5 gallon (4 to 19 liter) pails or cans.

  • Morse 5 Gallon Can Tumbler mixes or agitates small batches quickly and economically
  • Re-homogenize settled ingredients
  • Use as pail or bucket mixer to blend liquids or dry materials
  • Tumble pails of component parts with media to deburr or polish them
  • This pail or bucket mixer holds cans at an angle to horizontal resulting in a vigorous "corner-over-corner" mixing action
  • Can Tumbler rotates pails continuously in one direction. Pail mixer does NOT shake or oscillate cans.
  • Accepts steel or plastic cans and pails:
    • Up to 12.5" (31 cm) diameter
    • 4.5" to 16.5" (12 to 42 cm) tall
    • Includes typical 5 gallon cans
  • Capacity: 100 Lb. (45.5 kg) per can
  • Tumbling speed: 23 RPM
  • Can tumbler provides exceptional savings when materials to be agitated are already packed in cans
  • Quickly secure pail in can mixer holder with hand wheel on threaded rod and locking handle
  • Can mixer base dimensions: 28" x 28" (71 x 71 cm).
  • OSHA requires an Enclosure)


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$4,509.00

1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66-7/8 in
Width35-5/8 in
Height35-1/4 in
Weight Capacity100 lbs
Weight220 lbs
Drum Length4-1/2 to 16-1/2 in
Fits Drum DiameterUp to 12-1/2 in

Product Details

TypeSingle Can Tumbler
Horsepower1/4 HP
ColorBlue
Motor TypeExplosion Proof
Capacity1 to 5 gal
Voltage115/208-230V, 1 Phase V
MaterialSteel
Manufacturers Part Number1-305-E1
BrandMorse
Speed23 ft/min

Warranty

Warranty2