1" aluminum manual nozzle with integral hanging hook. Designed for gasoline and diesel. Includes viton seals and o-rings for smooth valve operation. One year warranty. Made in USA.
Fill-Rite® 1" Manual Nozzle - FRHMN100S
|
Questions & Answers (0)
Product Description
PRICE
$86.95
5
5
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 11 in |
| Weight | 2 lbs |
| Inlet Connection | 1 in |
Product Details
| Type | Accessory |
| Mount | End of Delivery Hose |
| Outlet Connection Type | NPT |
| Color | Silver |
| For Use With | FR4210G, NX3210B |
| Gallons per Minute | 40 gal/min |
| Outlet | 1 |
| Manufacturers Part Number | FRHMN100S |
| Fuel Type | Gas, Diesel, Kerosene, E-15, Biodiesel Up To B20 |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Aluminum |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |