Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Hudson Bearings

Model # :WBB536695

MPN #: LPBT-1CS

Hudson Bearings 1" Carbon Steel Main Ball 2 Hole Flange Carbon Steel Housing LPBT-1CS

Product Description
Hudson Bearings 1" Carbon Steel Main Ball with Two Hole Flange Carbon Steel Housing

One inch carbon steel main ball rotates on a bed of eighty 1/8 inch support balls. Support cup is hardened and plated. The cover is also hardened and plated to resist rust. Hudson Bearings is an innovative domestic manufacturer of ball transfers. The Low-Profile ball transfer is designed to be recessed into a 1-3/4" hole. Support cup is hardened and plated. Housing and ball options include stainless, nylon, phenolic, and delrin.

PRICE
$21.75

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Width2-1/8 in
Height1-15/64 in
Weight Capacity75 lbs
Weight0.4 lbs
Mounting Bolt Hole Diameter7/32 in
Ball Width Range2 in
Ball Diameter1 in
Bolt Spacing2-3/16 in

Product Details

Assembly RequiredNo
TypeReplacement Transfer Ball
ColorSilver
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberLPBT-1CS
Housing MaterialCarbon Steel
BrandHudson Bearings