One inch carbon steel main ball rotating on carbon steel 1/8 inch support ball in a precision formed carbon steel housing. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.
Hudson Bearings 1" Carbon Steel Low Profile Flying Saucer Ball Transfer FSBT-1CS
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 1-7/32 in |
| Weight Capacity | 75 lbs |
| Weight | 0.3 lbs |
| Dimension F | 1-3/4" |
| Ball Width Range | 2 in |
| Dimension C | 5/8 in |
| Ball Diameter | 1 in |
| Dimension A | 2-1/4" |
| Dimension B | 1-7/32" |
| Dimension G | 3/16 in |
| Dimension D | 3/16" |
| Dimension E | 1-1/2" |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FSBT-1CS |
| Housing Material | Carbon Steel |
| Brand | Hudson Bearings |