x

Take 15% off your entire order!

Offer applied at checkout

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

Item #: WBB1875176

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Quantity

Customers Also Viewed

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 stainless steel, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.

  • BRAND Kingdom
  • MANUFACTURERS PART NUMBER K487-16
  • LENGTH INCHES 1-7/8 (4.76 cm)
  • CLASS 150
  • CONNECTION TYPE FNPT
  • CONSTRUCTION 304 Stainless Steel
  • FITTING TYPE Union
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 1
  • POINT OF ORIGIN Import
  • PSI 300
  • SIZE INCHES 1 (2.54 cm)
  • TEMPERATURE RANGE -20°F to 300°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import

Item #: WBB1875176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant