
Entire Power Belt Conveyor Shown
Price: $353.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL 1 HP UPGRADE FOR Omni Metalcraft POWER BELT CONVEYOR
Totally enclosed 1 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts. 60 FPM.
Allows for higher conveyor load capacities than with the standard 1/2 HP motor.
NOTE: This is a Horsepower upgrade to the standard 1/2 HP Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.
12"W Belt = 740 cap. lbs.
20-24"W Belt = 640 cap. lbs.
Totally enclosed 1 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts. 60 FPM.
Allows for higher conveyor load capacities than with the standard 1/2 HP motor.
NOTE: This is a Horsepower upgrade to the standard 1/2 HP Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.
12"W Belt = 740 cap. lbs.
20-24"W Belt = 640 cap. lbs.
Load Capacity Lbs. Uniformly Distributed Over Length | ||
Horsepower | 12"W Belt | 20" - 24"W Belt |
1/2 (Standard) | 250 | 160 |
3/4 (Optional) | 500 | 390 |
1 (Optional) | 740 | 640 |
1-1/2 (Optional) | 1230 | 1090 |
2 (Optional) | 1680 | 1580 |
Weights & Dimensions
- Drive Pulley Diameter 4 IN (10.16 cm)
- Weight 12 LBS (5.45 kg)
Product Details
- Type Accessory
- Brand Omni Metalcraft
- Voltage 115/230 V
- Assembly Required Assembled
- Manufacturers Part Number 1 HP
- Horsepower 1 HP
- Capacity 12"W Belt = 740 lbs; 20" & 24"W Belt = 640 lbs
Customer Review
Product Q & A
There are no questions for this product.

1 Horsepower Upgrade for Omni Metalcraft Belt Conveyor
$353.95
- Product Information
- Customer Review
- Product Q&A
- Accessories