Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omni Metalcraft

Model # :WB158159E

MPN #: MHST"BF"-38.25-50.25 TOL-36W

Omni Metalcraft 1.9" Roller Conveyor Leg Support 36"W I.D. with 38" to 50"H

Product Description
PERMANENT LEG SUPPORT FOR Omni Metalcraft 1.9" DIAMETER ROLLER CONVEYORS

Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.

Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.

PRICE
$239.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Adjustable Height38 to 50 in
Min Leg Height38 in
Max Leg Height50 in

Product Details

Assembly RequiredNo
Style1.9" Dia. Roller
TypeH-Brace Support
MaterialGalvanized Steel
Manufacturers Part NumberMHST"BF"-38.25-50.25 TOL-36W
BrandOmni Metalcraft