+

Price: $209.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERMANENT LEG SUPPORT FOR Omni Metalcraft 1.9" DIAMETER ROLLER CONVEYORS
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Weights & Dimensions
- Max Leg Height 42 IN (106.68 cm)
- Width 36 IN (91.44 cm)
- Max Leg Height Range 39 to 45 IN
- Adjustable Height 30 to 42 IN
- Min Leg Height 30 IN (76.2 cm)
- Min Leg Height Range 26 to 33 IN
Product Details
- Assembly Required Assembled
- Type H-Brace Support
- Brand Omni Metalcraft
- Material Galvanized Steel
- Style 1.9" Dia. Roller
- Manufacturers Part Number MHST"BF"-30.25-42.25 TOL-36W
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DANIEL
Date: April 23, 2019
-
Reviewer: Luke
Date: August 11, 2017
Your review:
Legs are standard conveyor legs, decent quality
Product Q & A
There are 1 questions and 1 answer for this product.
-
Is $54.95 for a single leg, or is that for a pair of legs?
Question Asked By: Eric, February 13, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Eric, $54.95 is for a pair of legs and the connecting piece. Thank you for your interest in our product!
-

Omni Metalcraft 1.9" Roller Conveyor Leg Support 36"W I.D. with 30" to 42"H
$209.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories