Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omni Metalcraft

Model # :WB158153C

MPN #: MHST"BF"-18.25-24.25 TOL-24W

Omni Metalcraft 1.9" Roller Conveyor Leg Support 24"W I.D. with 18" to 24"H

Product Description
PERMANENT LEG SUPPORT FOR Omni Metalcraft 1.9" DIAMETER ROLLER CONVEYORS

Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.

Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.

PRICE
$129.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Adjustable Height18 to 24 in
Min Leg Height18 in
Max Leg Height24 in

Product Details

Assembly RequiredNo
Style1.9" Dia. Roller
TypeH-Brace Support
MaterialGalvanized Steel
Manufacturers Part NumberMHST"BF"-18.25-24.25 TOL-24W
BrandOmni Metalcraft