+

Price: $149.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERMANENT LEG SUPPORT FOR Omni Metalcraft 1.9" DIAMETER ROLLER CONVEYORS
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Weights & Dimensions
- Max Leg Height 28 in (71.12 cm)
- Compatible with Conveyor Frame Size 18" BF
- Width 18 in (45.72 cm)
- Adjustable Height 22 to 28 in
- Min Leg Height 22 in (55.88 cm)
Product Details
- Assembly Required Assembled
- Type H-Brace Support
- Brand Omni Metalcraft
- Material Galvanized Steel
- Style 1.9" Dia. Roller
- Manufacturers Part Number MHST"BF"-22.25-28.25 TOL-18W
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Jason Brumfield
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 22" to 28"H
$149.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories