+

Shown With Optional Floor Supports
Price: $309.95
Customers Also Viewed
Roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 12 gauge galvanized steel channel frame. Butt coupling permits bolting sections together. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
- LENGTH FEET 10 (3.05 m)
- WIDTH INCHES 21 (53.34 cm)
- CAPACITY LBS 925 (420.45 kg)
- ASSEMBLY Assembled
- AXLE CENTER INCHES 9 (22.86 cm)
- BETWEEN FRAME WIDTH INCHES 18 (45.72 cm)
- BRAND Omni Metalcraft
- CONSTRUCTION Steel Rollers & Frame
- CONVEYOR SECTION Straight
- INSIDE RADIUS INCHES ---
- MANUFACTURERS PART NUMBER GPHS1.9X16-18-9-10-LL
- ROLLER DIAMETER INCHES 1.9 (4.83 cm)
- WEIGHT LBS 102 (46.36 kg)
There are no questions for this product.

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display
Item #: 251814
Not Yet Rated
$1,556.00
Popular item in this category
Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-36-9-5-LL
Item #: 158264
Not Yet Rated
Usually ships in 4 to 7 days (ships from US)
$219.95

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-18-9-10-LL
$309.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories