Omni Metalcraft HEAVY DUTY STEEL 10' LONG STRAIGHT SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 12 gauge galvanized steel channel frame. Butt coupling permits bolting sections together. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-4.5-10LL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$795.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 15 in |
| Weight Capacity | 925 lbs |
| Weight | 115 lbs |
| Roller Diameter | 1.9 in |
| Between Frame Width | 12 in |
| Axle Center | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Material | Steel |
| Manufacturers Part Number | GPHS1.9X16-12-4.5-10LL |
| Conveyor Section | Straight |
| Brand | Omni Metalcraft |