+

Shown With Optional Floor Supports
Frequently Purchased Together
Price: $707.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omni Metalcraft HEAVY DUTY STEEL 10' LONG STRAIGHT SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 12 gauge galvanized steel channel frame. Butt coupling permits bolting sections together. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
Roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 12 gauge galvanized steel channel frame. Butt coupling permits bolting sections together. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
Weights & Dimensions
- Between Frame Width 24 in (60.96 cm)
- Width 27 in (68.58 cm)
- Inside Radius --- in
- Axle Center 6 in (15.24 cm)
- Length 10 ft (3.05 m)
- Roller Diameter 1.9 in (4.83 cm)
- Weight Capacity 925 lbs (420.45 kg)
- Weight 142 lbs (64.55 kg)
Product Details
- Assembly Required Assembled
- Type Straight Conveyor
- Brand Omni Metalcraft
- Material Steel
- Manufacturers Part Number GPHS1.9X16-24-6-10-LL
- Conveyor Section Straight
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display
Item #: 251814
Not Yet Rated
$1,876.00

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-6-10-LL
$707.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories