1.6 gpf Water Closet Flush Valve - 21 Tube
ZURN Z6000AV AquaVantage AV Exposed Closet Flush Value - Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with ZURN's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud couplng and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.
1.6 gpf Water Closet Flush Valve - 21" Tube
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 in |
| Rough-In Size | 11-1/2 in |
Product Details
| Gallons per Flush | 1.6 gal/flush |
| Color | Silver |
| Series | Z6000AV-WS1 |
| Liters per Flush | 6 |
| For Use With | Toilet |
| Finish | Chrome Plated |
| Flush Type | Manual |
| Manufacturers Part Number | Z6000AV-WS1 |
| Spud Placement | Top |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | Yes |