+

Price: $220.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERMANENT LEG SUPPORT FOR Omni Metalcraft SKATE WHEEL OR 1-3/8" DIAMETER ROLLER CONVEYORS
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Weights & Dimensions
- Max Leg Height 50 IN (127 cm)
- Width 24 IN (60.96 cm)
- Max Leg Height Range 46 to 75 IN
- Adjustable Height 38 to 50 IN
- Min Leg Height 38 IN (96.52 cm)
- Min Leg Height Range 34 to 55 IN
Product Details
- Assembly Required Assembled
- Type H-Brace Support
- Brand Omni Metalcraft
- Material Galvanized Steel
- Style 1-3/8" Dia. Roller or Skate Wheel
- Manufacturers Part Number LHST"BF"-38.25-50.25 TOL-24W
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 38" to 50"H
$220.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories