+

Price: $153.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERMANENT LEG SUPPORT FOR Omni Metalcraft SKATE WHEEL OR 1-3/8" DIAMETER ROLLER CONVEYORS
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Weights & Dimensions
- Max Leg Height 28 IN (71.12 cm)
- Width 24 IN (60.96 cm)
- Max Leg Height Range 25 to 28 IN
- Adjustable Height 22 to 28 IN
- Min Leg Height 22 IN (55.88 cm)
- Min Leg Height Range 19 to 22 IN
Product Details
- Assembly Required Assembled
- Type H-Brace Support
- Brand Omni Metalcraft
- Material Galvanized Steel
- Style 1-3/8" Dia. Roller or Skate Wheel
- Manufacturers Part Number LHST"BF"-22.25-28.25 TOL-24W
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 24"W with 22" to 28"H
$153.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories