PERMANENT LEG SUPPORT FOR Omni Metalcraft SKATE WHEEL OR 1-3/8" DIAMETER ROLLER CONVEYORS
Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.
Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.
Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 14" to 20"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Adjustable Height | 14 to 20 in |
| Min Leg Height | 14 in |
| Max Leg Height | 20 in |
Product Details
| Assembly Required | No |
| Style | 1-3/8" Dia. Roller or Skate Wheel |
| Type | H-Brace Support |
| Material | Galvanized Steel |
| Manufacturers Part Number | LHST"BF"-14.25-20.25 TOL-12W |
| Brand | Omni Metalcraft |