+

Shown With Optional Floor Supports
Price: $182.95
Customers Also Viewed
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength.
- LENGTH FEET 5 (1.52 m)
- WIDTH INCHES 12 (30.48 cm)
- CAPACITY LBS 1300 (590.91 kg)
- ASSEMBLY Assembled
- AXLE CENTER INCHES 3 (7.62 cm)
- BETWEEN FRAME WIDTH INCHES 10 (25.4 cm)
- BRAND Omni Metalcraft
- CONSTRUCTION Steel Rollers & Frame
- CONVEYOR SECTION Straight
- INSIDE RADIUS INCHES ---
- MANUFACTURERS PART NUMBER RSHS1.4-12-3-5-LL
- ROLLER DIAMETER INCHES 1-3/8 (3.49 cm)
- WEIGHT LBS 32 (14.55 kg)
There are no questions for this product.

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 30" to 42"H
Item #: 158137A
Not Yet Rated
$101.95

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display
Item #: 251814
Not Yet Rated
$1,556.00

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-12-3-5-LL
$182.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories