Omni Metalcraft STEEL 10' LONG STRAIGHT SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-24-4.5-10-LL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$675.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 24 in |
| Weight Capacity | 26 lbs |
| Weight | 88 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 22 in |
| Axle Center | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Material | Steel |
| Manufacturers Part Number | RSHS1.4-24-4.5-10-LL |
| Conveyor Section | Straight |
| Brand | Omni Metalcraft |