+

Shown With Optional Floor Supports
Frequently Purchased Together
Price: $502.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omni Metalcraft ALUMINUM 10' LONG STRAIGHT SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and offer maximum corrosion resistance. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and offer maximum corrosion resistance. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
Weights & Dimensions
- Between Frame Width 10 IN (25.4 cm)
- Width 12 IN (30.48 cm)
- Inside Radius --- IN
- Axle Center 4-1/2 IN (11.43 cm)
- Length 10 FT (3.05 m)
- Between Frame Width Range 0 to 13 IN
- Roller Diameter 1-3/8 IN (3.49 cm)
- Weight Capacity 160 LBS (72.73 kg)
- Weight 32 LBS (14.55 kg)
Product Details
- Assembly Required Assembled
- Type Straight Conveyor
- Brand Omni Metalcraft
- Material Aluminum
- Manufacturers Part Number RAHS1.4-12-4.5-10
- Conveyor Section Straight
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Omni Metalcraft Portable Castered Conveyor Support 12"W PTST9.75-23-39-10
Item #: 158290
Not Yet Rated
$810.00

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-4.5-10
$502.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories