ELECTRICALLY CONDUCTIVE ANTIFATIGUE MAT
Conductive top surface helps protect sensitive electronic equipment by draining static build-up
from workers to ground. Nitrile rubber composite sponge base reduces workers fatigue. 1/8" smooth vinyl surface comes with 1 grounding snap per mat. 9/16" thick Smooth surface offers 1 x 104 to 1 x 106 ohms resistance.
Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
Wearwell® Electrically Conductive Smooth Mat 9/16" Thick 3' x Up to 75' Black
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
PRICE
$299.85
($99.95/foot)
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 To 75 ft |
| Width | 3 ft |
| Weight | 5 lbs |
| Thickness | 9/16 in |
Product Details
| Type | Cut Length/Min. 1 Ft., Max. 75 Ft. |
| Color | Black |
| Application | Antifatigue |
| Surface Material | PVC |
| Border Color Family | Black |
| Conductive | No |
| Backing Material | Nitricell Sponge |
| Pattern | Smooth |
| Static Dissipative | No |
| Anti Static | Yes |
| Description | Conductive Anti-Fatigue Mat |
| Manufacturers Part Number | 786.916x3CUTSMBK |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Office, Food Processing, Electronic Areas |