Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 5/16" hex head screw constructed from stainless steel as well.
Apache 48017006 1/2" -1" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
|
Questions & Answers (0)
Product Description
PRICE
$0.61
1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Height | 1/4 in |
| Band Size | 5/16 |
| Max Clamping Diameter | 1 in |
| Clamping Diameter | 1/2 to 1 in |
| Min Clamping Diameter | 1/2 in |
Product Details
| Type | Worm Gear Clamp |
| Color | Silver |
| Band Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Micro Worm Gear Clamp |
| Manufacturers Part Number | 48017006 |
| Brand | Apache Hose & Belting |