Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



YIH

Model # :WBB1874916

MPN #: VSC102-08

1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Product Description
Check valves are mechanical valves that permit gases and liquids to flow in only one direction, preventing flow from reversing. They are classified as one-way directional valves. Fluid/gas flow in the desired direction opens the valve, while backflow forces the valve closed

PRICE
$119.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-9/16 in
Size1/2 in

Product Details

Point Of OriginImport
Class200
Fitting TypeSwing Check Valve
Temperature Range0 to 350 °F
MaterialStainless Steel
Package Quantity50
Connection StyleFNPT
Manufacturers Part NumberVSC102-08
PSI200 psi
BrandYIH

Compliance & Certifications

Lead Free CompliantYes