SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Wire Management Trough, 1-1/2"W x 1-1/2"D, Black

Pro-Line Wire Management Trough, 1-1/2"W x 1-1/2"D, Black

Item #: WB249763

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $143.95

Quantity

Customers Also Viewed

Global Industrial™ 72"W Bin Rail - Tan

Global Industrial™ 72"W Bin Rail - Tan

PRO-LAB HEAVY DUTY LAB BENCHES
Wire Management Trough
Wire management trough helps conceal cables and wires to maintain an attractive appearance. Measures 1-1/2" x 1-1/2". Made using black PVC.

Weights & Dimensions

  • Depth 1-1/2 IN (3.81 cm)
  • Width 1-1/2 IN (3.81 cm)

Product Details

  • Type Wire Management Trough
  • Brand Pro-Line
  • Country of Origin USA
  • Assembly Required Yes
  • Material PVC
  • Manufacturers Part Number WMS1.5/60
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • How does this product mount? I am looking for a network cable/computer cable management system, such as a tray with 'teeth' to manage cables behind desks. Does this product mount by fastening down with screws? Or with double sided tape? Heat behind the desk may be a problem, causing double sided tapes to lose their adhesive. thank you

    Question Asked By: October 18, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, October 18, 2011

      The Wire Management Trough is a Wire management trough that helps conceal cables and wires. It Measures 1-1/2 inch x 1-1/2 inch and is made using black PVC.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Wire Management Trough, 1-1/2"W x 1-1/2"D, Black

Pro-Line Wire Management Trough, 1-1/2"W x 1-1/2"D, Black

Item #: WB249763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant