Angle and Lift Cylinders to fit Western Snow Plows are similar to Western OEM: 25209, 56538K, 56614, 64148, 56750, 56102, 56709W, 25200, 25210, and 25878.
Buyers Products 1-1/2 x 10" Power Angling Cylinder
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-2/7 in |
| Depth | 20-1/9 in |
| Height | 3 in |
| Weight | 13.9 lbs |
| Size | 1-1/2 x 10" |
Product Details
| Manufacturers Part Number | 1304205 |
| For Use With | Western |
| Product Grouping | Power Angling Cylinder |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |