Ball Transfer Conveyors
Select
Ball transfer conveyors are shock-absorbing, load bearing conveyor rollers with optional flange casters. These ball transfer tables allow materials to move in all directions, making them ideal for workplaces that need flexibility. Ball transfer conveyors and accessories are perfect for tight spaces, making them great for heavy-duty assembly lines and hand-held applications.
Filters
Width
Between Frame Width
Length
Weight Capacity
Ships From Canada
Availability
Global Industrial™ Ball Transfer Tables

Global Industrial Ball Transfer Tables offer versatile material handling in various industrial applications. They feature ball transfer units for smooth conveyance of lightweight objects over durable carbon steel surfaces, making it easier to rotate or move packages. The tables have a swivel base for easy mounting and positioning, suitable for use in warehouses, production lines, and workstations.
| Compare | Image | Width | Between Frame Width | Length | Ball Diameter | Ball Center | Weight Capacity | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 18 in | 15 in | 2 ft | 1 in | 3 in | 880 lbs | $399.95was $439.95 Save $40.00 | Ships Same Day WB293268 | ![]() | ![]() | ![]() | |||
![]() | 18 in | 15 in | 3 ft | 1 in | 3 in | 880 lbs | $579.00 | WB293269 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 21 in | 2 ft | 1 in | 3 in | 880 lbs | $669.00 | WB293270 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 21 in | 3 ft | 1 in | 3 in | 880 lbs | $849.00was $939.00 Save $90.00 | Ships Same Day WB293271 | ![]() | ![]() | ![]() | |||
Ashland Ball Transfer Conveyor Tables

Ashland™ Ball Transfer Conveyor Tables are ideal for assembly, sorting, and packing applications and offer smooth movement of goods or cartons in any direction. Ball transfer unit tables have a corrosion-resistant galvanized steel channel construction, ensuring lasting durability. The drop-in insert plate design allows for easy removal and bolting of rollers and ball assembly insert plates.
Showing 1-10 of 40 results
Omni Metalcraft Ball Transfer Conveyor Tables

Omni Metalcraft Ball Transfer Conveyor Tables offer versatile solutions for smooth and controlled material handling. Equipped with ball transfer units, they enable easy item movement and positioning in various applications. Ideal for light to medium-duty operations, they provide ergonomic and efficient material handling with smooth ball transfers and cushioned striker cups for impact protection.
Showing 1-10 of 18 results
Hytrol Ball Transfer Conveyor Tables

Hytrol® Ball Transfer Tables feature ball casters and a robust steel channel frame for long-lasting use. Heavy duty ball transfer tables are designed for use where two conveyor lines converge, and goods must be moved from one line to another. The ball transfer tables make manual rotation or material removal quick and easy. Ball transfer tables come in various dimensions to suit different needs.
Showing 1-10 of 20 results
Vestil Ball Transfer Conveyor Platforms & Inserts

Vestil Ball Transfer Conveyor Platforms & Inserts offer instantaneous movement of flat-bottom objects in any direction. The Ball Transfer Conveyor Strips are simple to install and use, and feature a durable chrome-plated finish. The ball transfer conveyor platform minimizes lifting and pushing and provides an economical way to change direction for free movement of boxes, dies, and parts.












