Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Omni Metalcraft

Model # :WB158923

MPN #: 1-1/2 HP

1-1/2 Horsepower Upgrade for Omni Metalcraft Belt Conveyor

Product Description
OPTIONAL 1-1/2 HP UPGRADE FOR Omni Metalcraft POWER BELT CONVEYOR

Totally enclosed 1-1/2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 8" drive pulleys with 1-3/16" dia. shafts. 60 FPM.

Allows for higher conveyor load capacities than with the standard 1/2 HP motor.

NOTE: This is a Horsepower upgrade to the standard 1/2 HP Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.

12"W Belt = 1230 cap. lbs.
20-24"W Belt = 1090 cap. lbs.

Load Capacity Lbs. Uniformly Distributed Over Length
  Horsepower     12"W Belt     20" - 24"W Belt  
  1/2 (Standard) 250 160
  3/4 (Optional) 500 390
  1 (Optional) 740 640
  1-1/2 (Optional) 1230 1090
  2 (Optional) 1680 1580


PRICE
$2,239.00

1
1
Ships in 25 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15 lbs
Drive Pulley Diameter8 in

Product Details

Assembly RequiredAssembled
TypeAccessory
Capacity12"W Belt = 1230 lbs; 20" & 24"W Belt = 1090 lbs
Horsepower1-1/2 HP
Voltage115/230 V
Manufacturers Part Number1-1/2 HP
BrandOmni Metalcraft