Workbench Tops
Workbench Tops are durable worksurfaces integral to a well-functioning workbench. Whether made from materials such as butcher block for its durability ideal for any hardworking setting, stainless steel for its easy-to-clean properties appropriate for foodservice applications, phenolic resin for its chemical-resistance great for labs and medical facilities, or ESD laminate to eliminate electro-static discharge ideal in circuitry production, assembly, or repair settings, workbench tops are designed to support demanding tasks and frequent, daily use.
Most Relevant
Maple Butcher Block Workbench Tops

Maple butcher block workbench tops are manufactured from tight-grained hardwood species that resist denting and scratching from tools. Maple workbench tops are less absorbent than other hardwoods and are finished with mineral oil protectants. Available in a variety of sizes with the option of a square or safety edge. Maple workbench tops are perfect for classrooms, manufacturing plants, and more.
| Compare | Image | Width | Depth | Thickness | Edge Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Width | 24 in | 1-3/4 in | Square | Brown | Global Industrial | Ships Same Day WB185CP106 | $355.95 | ||
![]() | Width | 30 in | 1-3/4 in | Square | Brown | Global Industrial | Ships Same Day WB601148 | $399.95 | ||
![]() | 72 in | 36 in | 2-1/4 in | Square | Brown | Global Industrial | Ships Same Day WB601784 | $1,299.00 | ||
![]() | Width | 36 in | 1-3/4 in | Square | Brown | Global Industrial | Ships Same Day WB607286 | $445.95 | ||
![]() | Width | 30 in | 2-1/4 in | Square | Brown | Global Industrial | Ships Same Day WB601782 | $779.00 | ||
![]() | Width | 30 in | 1-3/4 in | Safety | Brown | Global Industrial | Ships Same Day WB607283 | $399.95 | ||
![]() | Width | 36 in | 1-3/4 in | Safety | Brown | Global Industrial | Ships Same Day WB607284 | $445.95 |
Plastic Laminate Workbench Tops

Plastic laminate workbench tops connect to compatible workbenches in need of a top layer to provide a smooth, robust working surface. High-pressure plastic laminate offers a high wood-core for impact resistance, ideal for any heavy-duty or industrial uses. Laminate workbench top sizes vary per model with your choice of standard square or rounded safety edge.
Phenolic Resin Workbench Tops

Phenolic resin workbench tops provide a chemical-resistant work surface for labs, medical facilities, schools, and more.These resin workbench tops are made of thick black phenolic resin that is non-flammable, and non-absorbent making them great for heavy lab use. Workbenches are impact resistant for superior strength and come with rounded Safety Edge.
ESD Workbench Tops

ESD workbench tops are thick white plastic bench tops that prevent damage to sensitive electronic circuitry during assembly. ESD bench tops are ideal for any manufacturing or industrial uses. Wood core dissipates 5000 volts of static electricity in .01 seconds. ESD workbench top dimensions vary per model and come with a choice of edge types to best fit your project needs.
Shop Top Workbench Tops

Shop top workbench tops protect against static build-up and are chip, dent, and warp resistant. Both sides are covered with a 3/8" thick, high-grade hardboard. The core is constructed of a 62 lb. density particleboard banded with clear lumber, which is then sanded smooth and sealed. Shop top workbench tops are available in a variety of sizes to meet any workshop needs.
Stainless Steel Workbench Tops

Stainless steel workbench tops are corrosion-resistant and ideal for any food service applications. 1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer for use in clean rooms and foodservice environments. Edges are welded and polished on the corners and the wood core allows for easy installation over cabinets.
Birch Butcher Block Workbench Tops

Birch workbench tops are made from an economical hardwood that is long-lasting and resists scratches and dents. Maple work table tops are less absorbent than other hardwoods and are finished with a penetrating mineral oil protectant. Available in 1-3/4" thickness with a square edge. Birch workbench tops are perfect for classrooms, manufacturing plants, & more.
Steel Workbench Tops

Steel workbench tops are durable and won't crack or buckle. Made for heavy-duty industrial use, steel work table tops are reinforced with 14 gauge end channels for superior strengths. The powder coat finish is rust-resistant and won't absorb oils or lubricants. Steel workbench tops are available in a variety of sizes in either a black or gray finish.
Stainless Steel Counter Tops

Stainless steel counter tops are perfect for any commercial or residential kitchen. Heavy duty counter tops with a welded build ensure strength and durability. Stainless steel counters are available in flat, backsplash, or v-edge and come in a variety of sizes.
Epoxy Resin Workbench Tops

Epoxy Resin Workbench Tops provide a durable, smooth, and easy-to-clean work surface for various applications. The resin is moisture-proof and non-porous, making the workbench tops highly durable in harsh conditions. Heavy-duty construction is resistant to materials such acids, alkalies, solvents and can withstand heat and harsh use. Great for laboratories and other industrial workspaces.