x

Take 15% off your entire order!

Offer applied at checkout

Drill Presses

Drill Presses

At Powermatic, we have a woodworker's intuition which drives our design process. We look for every opportunity to raise the workshop experience to new levels of performance and functionality. So when we set out to redefine what it means to use a Powermatic Drill Press, we wanted it to be as easy, and as intuitive as possible; to allow you to focus your creative energy on the tasks that make woodworking so rewarding. The PM2800B is the culmination of our efforts. The PM2800B brings simplicity to your shop. An ease of use that is truly unique. A level of mechanical elegance that you'll only find in a Powermatic. As with every product Powermatic builds, the PM2800B pushes the limits of design, innovation, and durability.

Features:

  • Mechanical variable speed allows for full range of speed with no belt changes
  • 6" of quill travel with one revolution of the handle
  • Fence system adjustable for a perfect 90 degree relationship to the table, for rapid alignment of stock
  • Adjustable material stop makes repetitive actions accurate and quick
  • A digital RPM readout allows user to optimize the spindle speed to the application
  • Laser guides provide an accurate indication for tool point
  • Keyless chuck makes bit changes easier
  • Two independent LED worklights eliminates shadows
  • Work table can be rotated to a full 90 degree position