Reciprocating Saw Blades
Most Relevant

Sawzall Blades
| Compare | Image | Package Quantity | Blade Length | Blade Width | Blade Thickness | Teeth per Inch | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 25 | 9 in | 1 in | 1/16 in | 18 | Milwaukee | WBB0448030 | $199.95 | ||
![]() | 25 | 6 in | 1 in | 1/16 in | 5 | Milwaukee | WBB379934 | $129.95 | ||
![]() | 25 | 9 in | 1 in | 1/16 in | 14 | Milwaukee | WBB0448032 | $155.95 | ||
![]() | 5 | 12 in | 3/4 in | 1/16 in | 18 | Milwaukee | WBB447792 | $27.95 | ||
![]() | 5 | 9 in | 3/4 in | 1/16 in | 18 | Milwaukee | WBB448077 | $22.50 | ||
![]() | 5 | 9 in | 1 in | 1/16 in | 18 | Milwaukee | WBB379880 | $31.95 | ||
![]() | 1 | 6 in | 1 in | 1/16 in | 18 | Milwaukee | WBB1402686 | $4.55 | ||
![]() | 5 | 6 in | 3/4 in | 1/16 in | 14 | Milwaukee | WBB448074 | $18.75 | ||
![]() | 12 | Various in | Various in | Various in | 5/18 | Milwaukee | Ships Same Day WBB379929 | $51.95 | ||
![]() | 100 | 6 in | 3/4 in | 1/16 in | 24 | Milwaukee | WBB0447867 | $3.73 ea. |
Showing 1-10 of 34 results
Reciprocating Saw Blades

Reciprocating Saw Blades provide fast and reliable cutting. Featuring a bi-metal construction, these saw blades are heat treated for increased tool life. Select models include a special blade backer for enhanced flexibility and a unique tooth design for quick cutting. Experience maximum control with our reciprocating saw blades which offer various dimensions to suit your needs.

The Torch™ NITRUS Carbide™ Blade

Reciprocating Blades
Milwaukee® HACKZALL® Blades

Milwaukee® HACKZALL® Blade is a versatile saw tool for cutting drywall, metal, PVC, and other materials. These blades are made from high-grade titanium to perfectly balance strength and durability. Milwaukee HACKZALL Blades feature corrosion-resistant coating and induction-hardened edges.
LENOX® Lazer® Reciprocating Saw Blades

The LENOX® Lazer® reciprocating saw blades offer superior cutting power for metal, wood, and plastic materials. Their bi-metal design stands up to most demanding applications, and their saw blades utilize reinforced tooth geometry. Optimized for high performance, these saw blades are great for heavy metal, wood, and general-purpose cutting.