Cordless Nailers & Staplers
Suitable for a wide range of construction projects, repair jobs, and other woodworking tasks, Cordless Nailers and Staplers allow workers to fasten materials together with more speed and efficiency than a traditional hammer. The cordless design promotes maneuverability around the worksite without the need to be plugged into an electrical outlet or air hose. Available in a selection of gauge and length capacities for use with a variety of fasteners.
Most Relevant
DeWalt® Cordless Nailers & Staplers

Featuring a cordless design for freedom of movement around the jobsite, DeWalt® Cordless Nailers and Staplers drive compatible fasteners into wood, fabric, underlayment, and other materials during building, construction, and renovation projects. They are available in various gauges and accept different fastener lengths to suit a range of thicknesses, and have high-capacity magazines to minimize time spent reloading.
| Compare | Image | Type | Gauge | Voltage | Fastener Length Capacity | Magazine Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Finish Nailer | 16 ga | 20 | 1-1/4 to 2-1/2 in | 110 | WBB2428582 | $735.00 | ||
![]() | Finish Nailer | 15 ga | 20 | 1-1/4 to 2-1/2 in | 110 | WBB2428585 | $835.00 | ||
![]() | Finish Nailer | 16 ga | 20 | 1-1/4 to 2-1/2 in | 110 | WBB2428580 | $715.00 | ||
![]() | Finish Nailer | 15 ga | 20 | 1-1/4 to 2-1/2 in | 110 | WBB2428584 | $885.00 | ||
![]() | Finish Nailer | 16 ga | 20 | 1-1/4 to 2-1/2 in | 110 | WBB2428581 | $749.00 |
Makita® Cordless Nailers & Staplers

Makita® Cordless Nailers and Staplers are used in construction, renovation, repair, and upholstery projects to drive compatible fasteners into wood, fabric, and other materials. High-capacity magazines hold sleeves of fasteners for efficient operation without frequent reloading and the cordless, battery-powered design provides workers with freedom of movement and reduced trip & snag hazards.