Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Corded Die Grinders

Available with a variety of switch types, including trigger and slide, for comfortable operation, Corded Die Grinders are used to grind, sand, and polish metal and wood in industrial environments. Corded models plug into an electrical outlet to provide consistent, reliable power, and the selection of sizes and speeds suits a range of metalworking and woodworking tasks.
2 Results

Dumore Corded Die Grinders

Dumore Corded Die Grinders
Suitable for various grinding, sanding, and polishing tasks, Dumore Corded Die Grinders feature high-speed rotating bits that smooth metal, wood, and painted surfaces. The corded design plugs into an electrical outlet or extension cord for a consistent power source that allows for continuous operation throughout the job, and the handheld size promotes maneuverability and user control.
CompareImageVoltageNo Load SpeedSizeSwitch TypeLock OnModel #Price
Dumore 8555-210 Hand Grinder, Series 35
115 V
33,000 RPM
1/4 in
Trigger
Yes
WBB1774512$2,059.00

Makita® Corded Die Grinders

Makita® Corded Die Grinders
Equipped with a high-speed, rotating bit, Makita® Corded Die Grinders allow construction workers, tradespeople, and metalworkers to grind, sand, and polish metal, wood and other surfaces. Boasting a handheld design for user control and maneuverability, these powerful tools have a corded design for continuous power from an outlet or extension cord.