Corded Angle Grinders
Featuring a corded design that plugs into an electrical outlet, Corded Angle Grinders provide consistent, uninterrupted power to grind, cut, polish, or debur metals and other materials. Power grinders are equipped with a rotating disc or wheel that spins at high speeds to deliver performance during metalworking tasks, and they come with various switch options, such as slide, paddle, or trigger, to promote ergonomic operation and speed control.
Most Relevant

DeWalt® Corded Angle Grinders
| Compare | Image | Size | Amperage | No Load Speed | Switch Type | Lock On | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 4-1/2 in | 11 A | 11,000 RPM | Paddle | Yes | WBB1811023 | $235.95 | ||
![]() | 4-1/2 in | 7.5 A | 12,000 RPM | Paddle | Yes | WBB1820357 | $169.95 | ||
![]() | 4-1/2 in | 7 A | 0 - 12,000 RPM | Slide | Yes | Ships Same Day WB534216 | $169.95 | ||
![]() | 9 in | 15 A | 6,500 RPM | Trigger | Yes | WBB1106647 | $429.95 | ||
![]() | 4-1/2 in | 10 A | 11000 RPM | Paddle | Yes | WBB242873 | $329.95 | ||
![]() | 4-1/2 in | 11 A | 11,000 RPM | Paddle | No | Ships Same Day WBB1811024 | $212.36was $239.95 Save $27.59 | ||
![]() | 4-1/2 in | 11.0 A | 11,000 | Paddle | No | WB702200 | $429.95 |

Milwaukee® Corded Angle Grinders

Makita® Corded Angle Grinders