Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Corded Impact Wrenches

Available in a selection of torque, voltage, and speed ratings for efficient performance across a wide range of applications, Corded Impact Wrenches utilize a hammering action to create rotational force, allowing maintenance staff, repair technicians, and construction workers to tighten or loosen bolts and fasteners with minimal physical effort. The corded design provides consistent, reliable power from an electrical outlet to help ensure the job gets done.
1 Results

Makita® Corded Impact Wrenches

Makita® Corded Impact Wrenches
Generating short, powerful bursts of rotational force and hammering action, Makita® Corded Impact Wrenches allow construction workers and mechanics to tighten and loosen rusted-on, over-torqued, or stubborn fasteners with ease. They come in a variety of torque and speed ratings to handle various tasks, and the corded design connects to an electrical outlet for reliable, uninterrupted power during the job.
CompareImageVoltageTorqueSpeedAnvil TypeBattery TypeModel #Price
Makita®TW1000 1" Imp. Wrench w/ Friction Ring Anvil, 1,500 IPM, 738 Ft. Lbs., Reversible, Case
110 V
738 ft-lbs lb-in
1400 ft/min
Pin Detent
120 V Corded
WBB1195039$2,129.00