Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Steel Shelf Dividers

Designed to increase the storage & organization capabilities of steel shelving units, Steel Shelving Dividers make it easy to create separate compartments for specific items, such as industrial tools, supplies, and equipment. They are available in stationary models for secure placement within the unit, as well as sliding options that allow adjustability and further customization. The durable steel construction provides strength for heavy-duty gear storage.
20 Results

Tri-Boro Sliding Dividers

Tri-Boro Sliding Dividers
Tri-Boro Sliding Dividers are an essential addition to steel shelving units. They effectively divide shelves and provide visibility and organization for stored items. The dividers can be applied without tools, making horizontal mobility easy. Steel construction ensures durability, resisting bending and damage during use. Different depths and height amounts fit existing shelving units easily.
CompareImageDepthHeightColorModel #Price
Tri-Boro Sliding Divider 4"H x 24"D, Dark Gray
24 in
4 in
Gray
WBB883104$22.50
Tri-Boro Sliding Divider 8"H x 24"D, Dark Gray
24 in
8 in
Gray
WBB882609$36.95
Tri-Boro Sliding Divider 8"H x 12"D, Dark Gray
12 in
8 in
Gray
WBB883091$20.00
Tri-Boro Sliding Divider 6"H x 24"D, Dark Gray
24 in
6 in
Gray
WBB882607$29.95
Tri-Boro Sliding Divider 4"H x 18"D, Dark Gray
18 in
4 in
Gray
WBB883029$17.75
Tri-Boro Sliding Divider 8"H x 18"D, Dark Gray
18 in
8 in
Gray
WBB883102$28.95
Tri-Boro Sliding Divider 6"H x 12"D, Dark Gray
12 in
6 in
Gray
WBB883040$16.00
Tri-Boro Sliding Divider 6"H x 18"D, Dark Gray
18 in
6 in
Gray
WBB883089$22.50
Tri-Boro Sliding Divider 6"H x 15"D, Dark Gray
15 in
6 in
Gray
WBB883042$19.25
Tri-Boro Sliding Divider 8"H x 15"D, Dark Gray
15 in
8 in
Gray
WBB883093$24.50
Showing 1-10 of 11 results

Tri-Boro Bin Dividers

Tri-Boro Bin Dividers
Tri-Boro Bin Dividers are designed for easy installation and provide extra stability for shelves and bins with rigid construction. They are made from heavy-duty materials and come in multiple depth and height options to fit your needs. These bin dividers are ideal for commercial and industrial storage needs.