Black & Silver Epoxy Shelves
Black or silver epoxy wire shelves feature a durable, corrosion-resistant epoxy coating over a rust-inhibiting undercoat, ensuring long-lasting performance in both wet and dry environments. These NSF-approved shelves provide excellent ventilation and airflow, making them ideal for food service, retail, manufacturing, and other storage applications. Designed for versatility, epoxy wire shelves can replace worn or damaged shelves or be used as additional shelving to maximize storage capacity in existing units.
Most Relevant
Nexel® Black & Silver Epoxy Additional Shelves

Nexel® black epoxy wire shelving additional shelves are the perfect solution to increase your storage capacity. These black epoxy shelves are approved for wet or dry use, and the open design minimizes dust accumulation. The simple installation process makes it easy to add more shelves to your Nexel wire shelving unit.
| Compare | Image | Width | Depth | Shelf Capacity | Finish | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 14 in | 800 lbs | Black Epoxy | Ships Same Day WBS1424B | as low as $26.95 Save $2.00 | ||
![]() | 72 in | 24 in | 600 lbs | Black Epoxy | Ships Same Day WBS2472B | $83.66was $92.95 Save $9.29 | ||
![]() | 60 in | 18 in | 600 lbs | Black Epoxy | Ships Same Day WBS1860B | as low as $54.95 Save $4.00 | ||
![]() | 36 in | 18 in | 800 lbs | Black Epoxy | Ships Same Day WBS1836B | $35.06was $38.95 Save $3.89 | ||
![]() | 36 in | 14 in | 800 lbs | Black Epoxy | Ships Same Day WBS1436B | as low as $32.95 Save $2.00 | ||
![]() | 24 in | 24 in | 800 lbs | Black Epoxy | Ships Same Day WBS2424B | as low as $35.95 Save $3.00 | ||
![]() | 36 in | 24 in | 800 lbs | Black Epoxy | Ships Same Day WBS2436B | as low as $40.95 Save $3.00 | ||
![]() | 30 in | 24 in | 800 lbs | Nexelate Silver Epoxy | Ships Same Day WBS2430EP | as low as $39.95 Save $3.00 | ||
![]() | 30 in | 24 in | 800 lbs | Black Epoxy | Ships Same Day WBS2430B | as low as $39.95 Save $3.00 | ||
![]() | 48 in | 14 in | 800 lbs | Black Epoxy | Ships Same Day WBS1448B | as low as $36.95 Save $3.00 |
Showing 1-10 of 69 results
Nexel® Black Epoxy Wine Additional Shelves

Our Nexel® black epoxy wine shelves are the perfect solution to safely store more wine bottles in your existing storage. The black epoxy coating adds a sleek and modern look, while also providing additional protection against rust and corrosion. Each bottle is securely cradled by heavy gauge wire to prevent movement.