Parking Curbs & Speed Bumps
Parking curbs and speed bumps regulate the movement of vehicles and ensure safety in traffic areas. Parking curbs are used to prevent vehicle overhang and encroachment, while speed bumps are used to reduce vehicle speed. They are made of durable materials like concrete or rubber and come with reflective strips for visibility. Parking curbs and speed bumps enhance safety, prevent accidents, and control traffic flow in parking lots, residential areas, school zones, industrial complexes, and commercial properties.
Most Relevant
Rubber Speed Bumps

Rubber Speed Bumps are built from UV rubber and offer exceptional durability and weather resistance. Speed bumps are designed to be higher but less wide than speed humps; therefore, slowing the vehicle down quicker as it’s driven-over. Ideal for busy parking lots and high-traffic areas. End caps sold separately.
| Compare | Image | Length | Width | Height | Material | Mounting Location | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 72 in | 12 in | 2-3/8 in | UV Black Rubber | Asphalt/Concrete | Black/Yellow | Ships Same Day WB708109 | as low as $135.95 Save $10.00 | ||
![]() | 7-1/2 in | 12 in | 2-9/25 in | UV Black Rubber | - | Black | Ships Same Day WB708110 | as low as $42.95 Save $3.00 | ||
![]() | 48 in | 12 in | 2-9/25 in | UV Black Rubber | Asphalt/Concrete | Black/Yellow | Ships Same Day WB670528 | as low as $115.95 Save $24.00 | ||
![]() | 72 in | 12 in | 2-1/2 in | Recycled Rubber | Asphalt/Concrete | Black/Yellow | Ships Same Day WBB2350263 | $159.95 | ||
![]() | 72 in | 12 in | 2-1/4 in | Rubber | - | Black w/ Yellow | WBB0000094 | $365.95 | ||
![]() | 72 in | 2-1/2 in | 2-1/2 in | Rubber | Asphalt/Concrete | Black/Yellow | WBC0060663 | $119.95 |
Rubber Speed Humps

Built from heavy-duty rubber, Rubber Speed Humps are built to reduce traffic speeds, ensuring the safety of pedestrians, cyclists, and drivers. Speed humps are lower and wider and more forgiving when driven-over than Speed Bumps; therefore, meant to reduce the vehicle to its designated MPH.
Rubber Parking Curbs

Our Rubber Parking Curbs built with high-quality UV or molded rubber provide a durable barrier to define parking spaces, restrict access, and prevent curb damage. These rubber parking stops have corrosion resistant properties for long-term use and steel spikes for asphalt installation. Installation hardware sold separately. Rubber parking curbs feature molded reflective tape for high visibility.

Speed Bump Accessories - Bolt
Plastic Parking Curbs

Effectively manage parking with our Plastic Parking Curbs. The durable, recycled plastic build makes these parking curbs sustainable and impact & weather-resistant. The bright yellow color and reflective stripes offer visibility in low-light settings. Easy to install and adjustable, our recycled plastic parking curbs have a sloped design for smooth vehicle transitions while preventing damage.
High Visibility Plastic Speed Bump With Cable Protection

High Visibility Plastic Speed Bumps With Cable Protection keep drivers visibly alert to speed changes. Featuring reflective strips, our yellow speed bumps stand out in all light and road visibility conditions. These speed bumps with cable protection channels safeguard cords from vehicle traffic. High visibility plastic speed bumps are easy to install for quick deployment in high traffic areas.
Parking Blocks with Cable Protection

Parking Blocks with Cable Protection are an economical alternative to standard blocks. The built-in cable channels safeguard electrical wiring for added security. Made of durable recycled plastic and designed to fit into any parking space, these parking blocks help prevent damage to curbs and landscaping. The channel shaped base makes these speed bumps stronger than standard blocks.
72"L Speed Bump With Cable Protection

72”L Speed Bumps with Cable Protection can handle heavy vehicle loads and serve as a dual channel cable protector. The Cable ramp helps protect air, water, and electrical lines from damage. These industrial speed bumps can bear various weight capacities, feature a HDPE build with non-skid surface, and are weather-resistant. Our extra long speed bumps are bright yellow for visibility.
Plastic Speed Bumps

Plastic Speed Bumps safely control vehicle speeds in parking lots and other high-traffic areas. The durable build allows these recycled plastic speed bumps to handle abuse from various elements, including gas and oil. The bright yellow color and 4’ length can visibly alert drivers to reduce their speed. These easy-to-install plastic speed humps have built-in spikes for secure ground anchoring.
Portable & Permanent Speed Bumps

Portable & Permanent Speed Bumps offer traffic flow control and ensure safety in designated areas. The portable speed bumps are lightweight and easy to deploy, making them ideal for temporary traffic control. The permanent speed bumps can withstand long-term use. Both options have yellow and black colors for maximum visibility and optional rumble strips are offered for additional visibility.
Garage Stop

Our Garage Stop is a practical device designed to precisely guide vehicles into parking spaces. Made from molded rubber for long-lasting use, our garage stops help protect vehicles from accidental bumps and scrapes. The reflective stripe offers visibility in low-light areas, while the non-slip bottom keeps the garage stop secure. The lightweight design provides easy transportation and positioning.