IBC Spill Containment
IBC spill containment stations help contain leaks or spills of hazardous materials, chemicals or other liquids. IBC and tank containment stations are specially-designed to handle and dispense of intermediate bulk containers (IBC) through proper drainage of the sumps. IBC tank containment stations are ideal for use in manufacturing facilities, warehouses, and waste management sites.
Most Relevant
Plastic IBC Spill Control Stations

Plastic IBC spill control stations protect against high-volume spills making them ideal for any commercial or industrial application. The heavy-duty polyethylene containers are more chemical resistant than steel and provide long-lasting durability. Spill containment units are available in varying sizes and capacities.
| Compare | Image | Length | Width | Height | Capacity | Drum Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 66 in | 66 in | 30 in | 365 gal | 1 IBC Unit | Global Industrial | Ships Same Day WB670785 | $2,400.00was $2629.00 Save $229.00 | ||
![]() | 62 in | 62 in | 28 in | 365 gal | 1 IBC Unit | UltraTech | Ships Same Day WB985814 | $2,565.00 | ||
![]() | 62 in | 62 in | 28 in | 365 gal | 1 IBC Unit | UltraTech | Ships Same Day WB985813 | $2,516.55was $2649.00 Save $132.45 | ||
![]() | 58-3/4 in | 58-3/4 in | 33 in | 400 gal | 2 IBC Units | UltraTech | WBB721468 | $3,599.00 | ||
![]() | 124-1/2 in | 61-5/8 in | 22 in | 535 gal | 2 IBC Units | UltraTech | WB985816 | $4,285.00 | ||
![]() | 124-1/2 in | 61-5/8 in | 22 in | 535 gal | 2 IBC Units | UltraTech | WBB721399 | $4,119.00 | ||
![]() | 248 in | 62 in | 11 in | 355 gal | 3 IBC Totes | UltraTech | WBB3219036 | $4,969.00 | ||
![]() | 67 in | 67 in | 26 in | 400 gal | 1 IBC Unit | Eagle Mfg | WB795509 | $3,495.00 | ||
![]() | 110 in | 55 in | 20 in | 385 gal | 2 IBC Units | ENPAC | WBB1121469 | $5,509.00 | ||
![]() | 124-1/2 in | 61-5/8 in | 22 in | 535 gal | 2 IBC Units | UltraTech | WB985815 | $4,035.00 |
Showing 1-10 of 16 results
Steel IBC Spill Control Stations

Steel IBC spill control stations are made from steel that has excellent chemical resistance and will last for years. Stations allow hazardous material storage and spill prevention for various work environments. Grating panels are removeable for easy clean up and maintence. Steel spill containments pallets are available in various sizes with a capacity of up to 400 gallons.
Forkliftable Poly IBC Spill Control Stations

Forkliftable poly IBC spill control stations are designed to contain, store, and transport IBC containers. IBC bins meet all regulatory requirements and come in varying sizes with a capacity of up to 750 gallons. Single or double IBC pallets are available.
Indoor/Outdoor Covered IBC Spill Containment

Indoor/Outdoor Covered IBC Spill Containment Containers are a reliable solution for safely storing and protecting Intermediate Bulk Containers (IBCs), shielding them from harsh weather conditions, UV rays, and potential contaminants. The durable construction ensures long-lasting performance, making it ideal in safeguarding valuable liquid contents in industrial settings.
IBC Spill Containment Accessories

Industrial Spill Containment Accessories are designed to complement our spill containment products and enhance spill response efficiency and containment capabilities. Each accessory is engineered with high-quality materials to withstand the harshest conditions and effectively manage spills of various sizes and substances.