Folding Security Gates
Folding security gates enhance safety and assist with crowd control at entrances and access points. These versatile gates protect against unauthorized access and effectively control people's movement, ensuring a secure environment in various settings, such as commercial spaces, industrial facilities, educational institutions, and public venues. They provide advanced technology and features for adaptable, reliable access control, striking a balance between convenience and protection.
Most Relevant
Portable Pedestrian Barricade Gates

Crafted from durable, lightweight materials that hold strong while remaining easy to move, Portable Pedestrian Barricade Gates are mobile barriers that let warehouse workers quickly restrict access to hazardous areas. Built-in casters allow smooth-rolling maneuverability and the bright color provides high visibility to alert pedestrians of restricted areas.
| Compare | Image | Width | Height | Folding Gate Type | Material | Finish | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 141 in | Height | Portable Gate | Steel | Powder Coat | Global Industrial | Ships Same Day WB955042 | $249.95was $279.95 Save $30.00 | ||
![]() | 15 in | 11/16 ft | Sign | Aluminum | None | Global Industrial | WB708364RPL | as low as $25.95 Save $2.00 | ||
![]() | 138 in | 3-1/16 ft | Single Gate | Steel/Aluminum | Painted | Queue Solutions | WBB2330464 | as low as $425.95 Save $24.00 | ||
![]() | 138 in | 3-3/16 ft | - | Polyethelene | - | Queue Solutions | WBB2330469 | as low as $269.95 Save $16.00 | ||
![]() | 122 in | 2-3/4 ft | Portable Gate | Plastic | Plastic | Vestil | WB442373 | as low as $259.95 Save $30.00 | ||
![]() | 139 in | 3-1/16 ft | Portable Gate | Plastic | None | Xpandit | WB239365 | $539.00 | ||
![]() | 192 in | 3-1/16 ft | Double Gate | Steel/Aluminum | Painted | Queue Solutions | WBB2330463 | as low as $919.00 Save $56.00 | ||
![]() | 138 in | 3-1/16 ft | Single Gate | Steel/Aluminum | Painted | Queue Solutions | WBB2330465 | as low as $315.95 Save $14.00 |
Folding Security Dock Door Gates

Equipped with smooth-rolling wheels for easy opening and closing, Folding Security Dock Door Gates help prevent unwanted access to loading docks and other entrances in industrial & commercial settings. Durable steel construction holds up against wear and tear, while the design secures areas without sacrificing visibility or air circulation.
Showing 1-10 of 42 results
Expandable Folding Security Gates

Extend Expandable Folding Security Gates to create a secure barrier that temporarily restricts access to hazardous areas. Crafted from durable steel or fiberglass, expandable security gates hold strong over time, and the collapsible design allows warehouse and factory workers to easily fold and move them out of the way when they are no longer needed.
Pressure Fit Portable Security Gates

Made from durable steel with built-in swivel casters for simple mobility, Pressure Fit Portable Security Gates utilize a pressure-mounted design to create a secure barrier in aisles, hallways, and restricted areas that have a vertical surface on either side. Available in multiple sizes to fit a range of openings.
Folding Door Security Gates

Folding Door Security Gates secure doorways and entryways to prevent unwanted access to restricted or high-traffic areas, and the collapsible design enables it to be opened completely to permit entry. Galvanized steel construction provides, strength and durability, while a see-through design maintains visibility and allows air to circulate.
Folding Window Security Gates

Suitable for industrial settings, Folding Window Security Gates provide secure closure for window openings after hours. Heavy-duty steel withstands the elements, and the collapsible design allows it to be folded open completely during hours of operation. Window gates can be mounted to either side of window openings for versatile placement.