Disposable Face Masks & Respirators
Most Relevant
Disposable face masks are essential protective gear for personnel working in various environments, such as medical facilities, cleanrooms, or warehouses. They provide an effective barrier against airborne particles, ensuring respiratory health and safety. Disposable Respirators provide protection from nuisance dusts, household powders, airborne particles, and hazardous mists. They come in a variety of styles including standard or full face seal, and with or without exhalation valves.
Filters
Type
Size
Filter Class
For Use With
Ships From Canada
Availability
Disposable Respirators

Disposable Respirators provide protection from nuisance dusts, household powders, airborne particles, and hazardous mists. They come in a variety of styles including standard or full face seal, and with or without exhalation valves. These disposable respirators feature adjustable straps for comfort, and nose clips to provide a secure seal.
| Compare | Image | Size | Package Quantity | Face Seal Type | Filter Class | Nuisance Odor Removal | Exhalation Valves | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | One Size | 20 Per Box (8 Boxes) | Standard | N95 | None | No | 3M | Ships Same Day WB651475 | $39.95 ea.was $41.95 Save $2.00 | ||
![]() | M/L | 10 | Full | N95 | Organic Vapors, Ozone | Yes | Moldex | WBB311552 | $115.95 | ||
![]() | S | 20 | Standard | N95 | None | No | 3M | Ships Same Day WBB314711 | $42.95was $44.95 Save $2.00 | ||
![]() | M/L | 8 | Full | N95 | Organic Vapors | No | Moldex | Ships Same Day WBB2257866 | $95.95was $99.95 Save $4.00 | ||
![]() | One Size | 10 | Standard | N95 | None | Yes | 3M | Ships Same Day WBB2253335 | $28.95was $29.95 Save $1.00 | ||
![]() | One Size | 20 | Standard | N95 | None | No | 3M | Ships Same Day WBB314967 | $19.00was $26.95 Save $7.95 | ||
![]() | M/L | 10 | Full | R95 | Organic Vapors, Ozone | Yes | Moldex | WBB311555 | $135.95 | ||
![]() | One Size | 20 | Standard | R95 | Organic Vapors | No | 3M | Ships Same Day WBB314859 | $161.95was $169.95 Save $8.00 | ||
![]() | S | 20 | Full | N95 | None | No | Moldex | Ships Same Day WBB312025 | $54.95was $56.95 Save $2.00 | ||
![]() | One Size | 20 | Full | N95 | None | No | Moldex | Ships Same Day WBB312028 | $65.95was $68.95 Save $3.00 |
Showing 1-10 of 27 results
Disposable Face Masks

Disposable face masks are essential in preventing the spread of harmful pathogens. Our disposable surgical masks are made from high-quality materials, with multiple layers of protection. These masks are comfortable, effective, and affordable, making them an excellent choice for a wide range of settings.
Procedural & Surgical Face Masks

The procedural and surgical face masks section offers a wide range of disposable face masks to suit the needs of healthcare settings. These masks are designed to protect against dust, allergens, and other airborne particles. They feature a pleated design, latex-free, fluid-resistant outer layers, and adjustable nose clips for a secure fit. Available in a variety of colors and sizes.
Disposable Dust Masks

Disposable dust masks are specifically designed to protect against airborne particles such as pollen, dust, sand, and more. These masks are one size fits all and feature a low-profile design so you can comfortably wear goggles or glasses. The adjustable straps allow for a customized fit, ensuring user comfort. Stay protected with these convenient and reliable disposable masks.
Face Mask Ear Savers

Face mask ear savers provide extra comfort and protection when wearing face masks. These ear savers are designed to help relieve ear fatigue and provide a secure fit. They are adjustable and can be worn around the back of the head to help keep the face mask in place. They are made of lightweight and flexible material for a comfortable fit.