Drench Hoses
Drench hoses are integral parts of an emergency eyewash station or shower that provides a controlled flow of water to flush the eyes, face, or other parts of the body when a person is exposed to hazardous substances. They feature flexible hose heads for quick use and easy maneuverability. Drench hoses are ideal for use in laboratories and other workplaces where personnel could be exposed to harmful chemicals or materials.
Most Relevant

Wall Mount Drench Hoses
| Compare | Image | Hose Length | Hose Material | Pressure | Gallons per Minute | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 8' | Stainless Steel | 30 PSI psi | 3.2 GPM gal/min | Guardian Equipment | Ships Same Day WB240440 | $617.00was $649.00 Save $32.00 | ||
![]() | 12' | Thermoplastic Hose | 30-90 PSI psi | 3.9 - 5.9 GPM gal/min | Bradley Corporation | WBB1978604 | $859.00 | ||
![]() | 8' | PVC | 30 PSI psi | 3.2 GPM gal/min | Guardian Equipment | WBB313499 | $419.95 | ||
![]() | 12' | Reinforced PVC | 30 PSI psi | 2.69 GPM gal/min | Speakman | WBB644864 | $1,415.00 | ||
![]() | 6' | Reinforced PVC | 30 PSI psi | 1.5 GPM gal/min | Speakman | WBB644832 | $599.00 | ||
![]() | 6' | Stainless Steel, Brass, Plastic & Steel | 30 PSI psi | 2.32 GPM gal/min | Speakman | WBB985601 | $1,139.00 | ||
![]() | 8' | ABS Plastic | 30 PSI psi | 1.6 GPM gal/min | Bradley Corporation | WBB275789 | $589.00 | ||
![]() | - | - | 200 PSI psi | - | Haws | WBB549140 | $1,505.00 |