Electric Water Heaters
Electric water heaters use electricity as the primary energy source to provide a continuous supply of hot water. They are easy to install and typically have a thermostat to monitor temperature. Electric water heaters have energy saving features making them ideal for healthcare facilities, commercial establishments, and residential properties.
Most Relevant

Electric Mini-Tank Water Heater
| Compare | Image | Capacity | Voltage | Wattage | Amperage | Height | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2.5 gal | 120 V | 1440 W | 12 A | 17 in | 11-3/4 in | Ships Same Day WBB60175 | $349.95 | ||
![]() | 6.0 gal | 110 / 120 V | 1,440 W | 12.5 A | 18 in | 15-3/4 in | WBB60177 | $659.00 | ||
![]() | 4.0 gal | 110 / 120 V | 1,200 W | 12 A | 18-1/4 in | 12-1/4 in | WBB60176 | $495.95 | ||
![]() | 1.3 gal | 120 V | 1,440 W | 12 A | 12-1/2 in | 11 in | WBB646867 | $459.95 |