Restroom Sinks
Restroom sinks are fixtures used for washing hands, faces, and other personal hygiene activities in bathrooms. They feature a bowl-shaped basin with a drain at the bottom to remove wastewater and prevent water from pooling. Bathroom sinks are available in different installation types, including countertop, pedestal, wall-mounted, and under-mounted, offering flexibility to suit different bathroom layouts and design preferences. They are ideal for commercial bathrooms, including restaurants, hotels, cafes, and more.
Most Relevant

Wall Mounted Lavatory Sinks
| Compare | Image | ADA Compliant | Color | Faucet Holes | Length | Material | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Yes | White | 3 | 20-1/2 in | Vitreous China | 18-1/4 in | WBB32016 | $159.95 | ||
![]() | Yes | White | 3 | 18-1/2 in | Vitreous China | 17 in | WB806198 | $235.95 | ||
![]() | Yes | White | 3 | 20 in | Vitreous China | 27 in | WBB32019 | $669.00 | ||
![]() | Yes | White | 3 | 20 in | Vitreous China | 27 in | WBB32020 | $749.00 | ||
![]() | Yes | White | 1 | 20-1/2 in | Vitreous China | 18-1/4 in | WBB32017 | $185.95 | ||
![]() | Yes | Silver | 1 | 20 in | Stainless Steel | 18 in | WBC0063833 | $495.00 |