Fuel Transfer Pumps
Fuel transfer pumps facilitate efficient and safe transfer of liquids such as gasoline, diesel, kerosene, and oil from storage containers to vehicles or equipment. Designed for industrial and commercial use, fuel transfer pumps ensure reliable fuel handling in automotive, construction, and agricultural applications. With a robust construction and high-flow design, commercial fuel transfer pumps provide fast and effortless fluid transfer, improving productivity and reducing downtime in critical operations.
Most Relevant
Fill-Rite Fuel Transfer Pumps

Fill-Rite Fuel Transfer Pumps are ideal for handling gasoline and light oil applications. These pumps are designed to deliver high flow rates and exceptional performance for various fuel transfer applications. With their durable construction and user-friendly features, fuel transfer pumps are ideal for commercial, industrial, and agricultural settings.
| Compare | Image | Fuel Type | Gallons per Minute | Housing Material | Mount | PSI | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Gasoline, Diesel, B20, E-15, Kerosene | 15 gal/min | Cast Iron | 2" NPT Bung Mount | 16.0 psi | WBB2094121 | $1,079.00 | ||
![]() | Gasoline, Diesel, Biodiesel up to B20, E-15, Kerosene, Mineral Spirits | 25 gal/min | Cast Iron | 2" NPT Bung Mount | 25.0 psi | WB716160 | $2,569.00 | ||
![]() | Gasoline, Diesel, B20, E-15, Kerosene, Mineral Spirits, Methanol (Up to 15%) | 8 gal/min | Aluminum | Bung Mount, Foot Mount, Handheld | 16.0 psi | WBB2094124 | $715.00 | ||
![]() | Gasoline, Diesel, B20, E-15, Kerosene | 20 gal/min | Cast Iron | 2" NPT Bung Mount | 16.0 psi | WBB2094122 | $1,039.00 | ||
![]() | Light Oils, ATF, Diesel Fuel, Hydraulic Fluid, Kerosene | 0.0859375 Per Stroke gal/min | Steel, Cast Aluminum | 2" NPT Bung Mount | 50.0 psi | WBB2354791 | $139.95 | ||
![]() | Gasoline, Diesel fuel, Light Oil, Kerosene | 10 Gallons per 100 Stroke gal/min | Cast Aluminum | 2" NPT Bung Mount | 50.0 psi | WBB2094120 | $489.95 | ||
![]() | Gasoline, Diesel fuel, Light Oil, Kerosene | 20 Gallons per 100 Strokes gal/min | Cast Aluminum | 2" NPT Bung Mount | 50.0 psi | Ships Same Day WBB2094119 | $479.95was $535.00 Save $55.05 | ||
![]() | Water And Diesel Exhaust Fluid (Def), Ad Blue | 8 gal/min | Stainless Steel | Drum | 38.0 psi | WBB2354788 | $1,399.00 | ||
![]() | Gas, Diesel, Kerosene, E-15, Biodiesel Up To B20 | 15 gal/min | Cast Iron | 2" NPT Bung Mount | 16.0 psi | WBB2354793 | $1,085.00 |
Fill-Rite Fuel Transfer Pump Accessories

Maximize your Fill-Rite Fuel Transfer Pumps with our high-quality accessories, including drum fill nozzles, adapters, hose reels, AC pumps, inlet swivels, fuel flow meters, and digital gauges. Choose from a range of fuel transfer pump accessories from hoses and nozzles to meters and filters. Enhance performance and convenience for faster, easier, and safer fuel transfer.
Showing 1-10 of 26 results