Chemical Pumps
Chemical pumps are designed to safely transfer chemicals, acids, solvents, and other potentially hazardous substances within industrial processes. They enable precise metering and dosing of chemicals, ensuring accurate delivery in applications such as water treatment, chemical processing, and manufacturing. Pumps are constructed with materials compatible with the specific chemicals being handled, ensuring resistance to corrosion and degradation.
Most Relevant
Magnetic Drive Chemical Pumps

Magnetic Drive Chemical Pumps are uniquely designed with a leak-proof, sealless magnetic drive that eliminates the need for traditional seals in order to safely pump varying degrees of corrosive chemicals and solutions. These magnetic drive pumps have a rugged construction to provide lasting performance. Magnetic drive chemical pump models are available as submersible or non-submersible pumps.
| Compare | Image | Discharge Connection Size | Gallons per Minute | Height | Horsepower | Length | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1/2 in | 3.0 gal/min | 5 in | 1/30 HP | 8-5/16 in | 230 V | WBB778430 | $459.95 | ||
![]() | 1/2 in | 12.5 gal/min | 5 in | 1/12 HP | 9 in | 115 V | WBB778522 | $1,539.00 | ||
![]() | 1/2 in | 14.2 gal/min | 5 in | 1/10 HP | 11 in | 115 V | WBB778349 | $1,379.00 | ||
![]() | 1/2 in | 12.5 gal/min | 5 in | 1/12 HP | 9-13/16 in | 115 V | WBB778554 | $739.00 | ||
![]() | 1/2 in | 12.5 gal/min | 5 in | 1/12 HP | 9 in | 230 V | WBB778356 | $919.00 | ||
![]() | 1/2 in | 2.7 gal/min | 3-11/16 in | 1/200 HP | 5 in | 115 V | WBB778563 | $319.95 | ||
![]() | 1/2 in | 8.3 gal/min | 5-1/2 in | 1/25 HP | 8 in | 115 V | WBB778426 | $745.00 | ||
![]() | 5/8 in | 5.8 gal/min | 5-1/4 in | 1/50 HP | 7-5/8 in | 115 V | WBB778396 | $505.00 | ||
![]() | 5/8 in | 7.6 gal/min | 5-1/4 in | 1/25 HP | 8-1/4 in | 115 V | WBB778392 | $579.00 | ||
![]() | 1/2 in | 14.2 gal/min | 5 in | 1/10 HP | 9-5/8 in | 115 V | WBB778364 | $909.00 |
Showing 1-10 of 24 results