Poly Sheet Greenhouses
Most Relevant
Translucent Round Style Greenhouses

Our Translucent Round Style Greenhouses provide storage and protection to promote the growth of seedlings and other plants. Made with all-steel framing and UV-resistant polyethylene, each translucent greenhouse can diffuse light to prevent hot spots and ensure even the distribution of sunlight. The round style greenhouse design allows for optimal light exposure and airflow to best support plants.
| Compare | Image | Length | Width | Height | Capacity | Opening (W x H) | Side Wall Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 10 ft | 20 ft | 8 ft | 1600 ft³ | 40" x 6'4" | 8' | WBB1581367 | $1,655.00 | ||
![]() | 10 ft | 10 ft | 8 ft | 800 ft³ | 40" x 6'4" | 7' | WBB1581365 | $1,169.00 | ||
![]() | 288 in | 12 ft | 8 ft | 2304 ft³ | 40" x 7'4" | 7-1/2 | WBB1919103 | $3,019.00 |