Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Evaporative Cooler Motors

13 Results
Century Evaporative Cooler Motors

Century Evaporative Cooler Motors

CompareImageHertzHorsepowerMounting LocationPhaseRated RPMVoltageModel #Price
Century SV2104H, Evap Cooler Motor - 1725 RPM 230 Volts
60 Hz
1/2 HP
Resilient
1
1725
230 V
WBB186045$755.00
Century VB2034, Evap Cooler Motor - 1725 RPM 115 Volts
60 Hz
1/3 HP
Resilient
1
1725
115 V
WBB186046$549.00
Century VB2074, Evaporative Cooler, 3/4 HP, 1-Phase, 1725 RPM Motor
60 Hz
3/4 HP
Hub
1
1725
115 V
WBB468071$569.00
Century OTEB2054A, OEM, 1/2 HP, 1725 RPM, 6.5 Dia, 115V
60 Hz
1/2 HP
Rigid
1
1725
115 V
WBB2310140$789.00
Century SVB2034B, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/3~1/6 HP
60 Hz
1/12 HP
Resilient
1
1725/1140
115 V
WBB244814$669.00

US Motors Evaporative Cooler Motors

US Motors Evaporative Cooler Motors
These evaporative cooler motors from US Motors are designed to provide optimal performance in evaporative cooling applications. With an open drip-proof enclosure, these split-phase motors manufactured by US Motors ensure effective airflow and temperature control. Various horsepower, rated RPM, and voltage options are available to meet a range of specific needs.