Spill Containment Pallets & Platforms
Spill containment pallets and platforms control drum spills and leaks in commercial or industrial environments. Chemical, rust, and corrosion-resistant, containment pallets provide stability and restraint of spills and leaks from large-capacity drums. Drum spill containment platforms are designed with a low-profile which enables the ease of loading, unloading, and filling of large drums.
Most Relevant
Containment Pallets

Our containment pallets feature high-density polyethylene construction for excellent chemical resistance. These pallets will not rust or corrode, and grating can be easily removed for effortless cleaning. Available in various dimensions and weight capacities to suit your needs.
| Compare | Image | Length | Width | Height | Capacity | Weight Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 51-1/2 in | 51-1/2 in | 8 in | 66 gal | 8000 lbs | Global Industrial | Ships Same Day WB989073 | as low as $519.00 Save $26.00 | ||
![]() | 54 in | 54 in | 12 in | 66 gal | 2000 lbs | Black Diamond | WBB1654282 | as low as $599.00 Save $30.00 | ||
![]() | 49 in | 24 in | 6.5 in | 25.5 gal | 3000 lbs | Black Diamond | WBB1654281 | as low as $319.95 Save $16.00 | ||
![]() | 52-1/2 in | 51 in | 13-3/4 in | 132 gal | 8000 lbs | Eagle Mfg | Ships Same Day WB987223 | $1,199.00 | ||
![]() | 40 in | 40 in | 12 in | 62 gal | 800 lbs | UltraTech | WB985799 | as low as $869.00 Save $50.00 | ||
![]() | 53 in | 29 in | 16-1/2 in | 66 gal | 1200 lbs | UltraTech | WB985794 | as low as $675.00 Save $34.00 | ||
![]() | 26-1/4 in | 51 in | 13-3/4 in | 66 gal | 4000 lbs | Eagle Mfg | WBB2320322 | $709.00 | ||
![]() | 47-1/4 in | 47-1/4 in | 13-1/4 in | 68 gal | 3875 lbs | UltraTech | WBB2214179 | $3,939.00 | ||
![]() | 53 in | 29 in | 16-1/2 in | 66 gal | 3000 lbs | UltraTech | WBB721425 | as low as $935.00 Save $50.00 | ||
![]() | 62 in | 62 in | 8-3/4 in | 75 gal | 9000 lbs | UltraTech | WB985805 | $1,919.00 |
Showing 1-10 of 39 results
Drum Spill Containment Platforms

Drum Spill Containment Platforms are made of high-density polyethylene and are impact-resistant, with a low-profile design for easy loading and unloading of drums. They can be used for stationing and forklift transport and can accommodate various chemicals. Nesting feature enables efficient vertical storage, reducing unit footprint. They are used in diverse settings for spill containment needs.
Showing 1-10 of 48 results

Drum Spill Containment Stackers
Indoor & Outdoor Covered Spill Containment Units

Indoor & Outdoor Covered Spill Containment Units provide safe spill containment in diverse environments. They ensure secure storage of hazardous materials with durable construction, covered tops to prevent rainwater entry and integrated sumps for leak containment. Ideal for industrial facilities, warehouses, and outdoor storage areas, they streamline the storage and easy access of drums.
Showing 1-10 of 17 results
Pallet & Platform Ramps

Pallet and platform ramps ensure safe and convenient drum handling. These ramps are constructed from durable polyethylene, and select models feature a ribbed non-skid surface, allowing for safe walkup and traction loading. Most units are weather resistant to ensure a long service life.
Showing 1-10 of 12 results
Pallet Rack Spill Control Sumps

Pallet Rack Spill Control Sumps are designed to fit effortlessly into warehouse racking systems without obstructing adjacent storage areas. They are made from durable polyethylene material that resists rusting and corrosion, ensuring longevity. The sumps feature easily removable galvanized steel grating and are specifically designed to fit precise pallet rack specifications.